PV3 - Encl NMA12 Disc Encl

Eaton

  • $169.71 (Each)
  • $169.71 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
PV3
Manufacturer
Eaton
Manufacturer's Part Number
PV3
Description
Encl NMA12 Disc Encl
Eaton B-Line Series Push Button Enclosures, 8" Height, 4.75" Length, 4" Width, Nema 12, Screw Cover, PV Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051702446 / 00782051702446
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.71 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
PV3 - Small Image
 
PV3 - Large Image
Attachments
 
 
PV3 - Specification Sheet
Other Links
 
 
PV3 - Other
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
Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3.25 In Width X 2.75 In Depth X 8.00 In Height
Descriptions
Description
ENCL NMA12 DISC ENCL
Product Type
Type 12 VRTL Pushbutton Enc
extra long description
B-LINE PV3 TYPE 12 VRTL PUSHBUTTON
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Long Description
Eaton B-Line series push button enclosures, 8" height, 4.75" length, 4" width, NEMA 12, Screw cover, PV enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
Special Features
Device Hole Size 30.5 mm
Additional Information
Number of Holes
3
dimensions
4.7500 IN X 4.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00782051702446
UPC
782051702446
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Push button enclosures
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Mounting
Wall, Feet
nema rating
12
standard
CSA C22.2.,UL 508A,NEMA
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PV3.
Jump To:

Cross Referenced

These items are similar to PV3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PV3 Eaton B-Line 00782051702446
3PB E-Box 00806101021025
E3PB nVent-Thermal Management 00783510580308
PB3 Wiegmann 00786725430154

* All prices subject to change.

Begin Live Chat