NW528ZN - BLTF 3/8" ZN PLT Combo Nut/WSHR

Cooper B-Line/Cable Tray

  • $5.36 (Each)
  • $5.36 (Each)

  • $535.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NW528ZN
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
NW528ZN
Description
BLTF 3/8" ZN PLT Combo Nut/WSHR
Eaton B-Line Series Combo Nut Washer, 0.6890"HX1.5750"LX1.5750"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 1100 LBS Load, 800 LBS Load
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051428407 / 00782051428407
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.36 (Each)
Carton
$5.36 (Each)
Resources
Images
 
 
NW528ZN - Small Image
 
NW528ZN - Large Image
Attachments
 
 
NW528ZN - Specification Sheet
Other Links
 
 
NW528ZN - Other
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
BLTF 3/8" ZN PLT COMBO NUT/WSHR
Product Type
Combo Nut Washer, 3/8"-16 Thread
extra long description
B-LINE NW528ZN COMBO NUT WASHER, 3/
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series combo nut washer, 0.6890"Hx1.5750"Lx1.5750"W, Steel, Electro-plated, 3/8”-16 bolt size, 1100 lbs load, 800 lbs load
Special Features
Thickness 3/8 In, Weight 13.1 Lb per 100
Additional Information
dimensions
1.5750 IN X 1.5750 IN X 0.6890 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
NW528ZN
GTIN
00782051428407
UPC
782051428407
Taxonomies, Classifications, and Categories
Type
Combo nut washer
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyUtilityWater and Wastewater Systems - Water and Wastewater Systems - O
You must have an account to view stock levels
These alternate items can be purchased instead of NW528ZN.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of NW528ZN.

Eaton B-Line Series Combo Nut Washer, 0.6890"HX1.5750"LX1.5750"W, Steel, Electro...
  • Our Part #: NW528
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NW528ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.36)
NW528 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.36

Each

QTY:
Each
Add

* All prices subject to change.