N228HDG - BLTD 3/8" HDG Spring Nut

Eaton

  • $5.21 (Each)
  • $5.21 (Each)

  • $520.90 (Per 100)
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
N228HDG
Manufacturer
Eaton
Manufacturer's Part Number
N228HDG
Description
BLTD 3/8" HDG Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Steel, Hot-Dipped Galvanized, 3/8”-16 Bolt Size, 1100 LBS Load, 800 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
799038563754 / 00799038563754
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.21 (Each)
Carton
$520.90 (Per 100)
Resources
Attachments
 
 
N228HDG - Specification Sheet
Other Links
 
 
N228HDG - Other
Images
 
 
N228HDG - Large Image
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
Hot-Dipped Galvanized
Descriptions
extra long description
B-LINE N228HDG N228HDG
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 3/8" HDG SPRING NUT
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.3750"W, Steel, Hot-dipped galvanized, 3/8”-16 bolt size, 1100 lbs load, 800 lbs load
Product Type
N228HDG
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N228HDG
Brand
Eaton
GTIN
00799038563754
UPC
799038563754
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.093
Carton
100
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherOther IT
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat