KRB4A0912144 - CBTC 4X12X144" Al STRT Kwikrail LDR 9"RNG

Eaton

  • $1338.10 (Each)
  • $1,338.10 (Each)

Available from manufacturer.
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
KRB4A0912144
Manufacturer
Eaton
Manufacturer's Part Number
KRB4A09-12-144
Description
CBTC 4X12X144" Al STRT Kwikrail LDR 9"RNG
Eaton B-Line Series Kwikrail Cable Tray System, Straight Section, Nema Class B, 4" Height, Aluminum Material, 9" Rung Spacing, 12" Width, 12 FT. Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038835097 / 00799038835097
Weight per unit
15.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,338.10 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
KRB4A0912144 - Large Image
 
KRB4A0912144 - Large Image
 
KRB4A0912144 - Small Image
Attachments
 
 
KRB4A0912144 - Specification Sheet
Brochures
 
 
KRB4A0912144 - Brochure
Other Links
 
 
KRB4A0912144 - Other
 
KRB4A0912144 - Other
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
KRB4A09-12-144 Kwikrail Straight Section
Features
NEMA class 12A and 12B, the KwikRail cable tray system is ideal for cable management in commercial buildings, light industrial buildings, data centers, hospitals, healthcare facilities, university buildings, government buildings and multi-tenant buildings.
extra long description
B-LINE KRB4A09-12-144 KRB4A09-12-14
Long Description
Eaton B-Line series KwikRail cable tray system, straight section, NEMA Class B, 4" height, Aluminum material, 9" rung spacing, 12" width, 12 ft. length
Description
CBTC 4X12X144" AL STRT KWIKRAIL LDR 9"RNG
Additional Information
dimensions
144.0000 IN X 12.0000 IN X 3.8830 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KRB4A09-12-144
GTIN
00799038835097
UPC
799038835097
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Cable tray system
Packaging
Weight per each
15.128
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information TechnologiesInd Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Classified,CSA,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area