FT6X24X10ELG - CBTC 6X24X120 Eglv STRT FLX Try

Eaton

  • $1454.04 (Each)
  • $1,454.04 (Each)

Available from manufacturer.
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
FT6X24X10ELG
Manufacturer
Eaton
Manufacturer's Part Number
FT6X24X10 ELG
Description
CBTC 6X24X120 Eglv STRT FLX Try
Eaton B-Line Series Flextray 6" Deep Straight Section, Electroplated Zinc Galvanized, Steel, 143.3" Actual Area Inside Tray, 6"Deep Flex Tray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
662516781875 / 00662516781875
Weight per unit
29.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,454.04 (Each)
Stock Availability
Lafayette
0
Alexandria
0
All Stores
0
Resources
Images
 
 
FT6X24X10ELG - Large Image
 
FT6X24X10ELG - Small Image
Attachments
 
 
FT6X24X10ELG - Specification Sheet
Other Links
 
 
FT6X24X10ELG - Other
 
FT6X24X10ELG - Other
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
Zinc Plated
Descriptions
Product Type
6DX24WX10' Elg
extra long description
B-LINE FT6X24X10 ELG 6DX24WX10' ELG
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Long Description
Eaton B-Line series Flextray 6" deep straight section, Electroplated zinc galvanized, Steel, 143.3" actual area inside tray, 6"deep flex tray
Description
CBTC 6X24X120 EGLV STRT FLX TRY
Additional Information
dimensions
118.3120 IN X 24.0000 IN X 6.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FT6X24X10 ELG
GTIN
00662516781875
UPC
662516781875
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
6" deep straight section
Packaging
Weight per each
29.66
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketData Intensive Industries and Information TechnologiesCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsData Intensive Industries and Information Technologies - Communications and TelecomCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtil
standard
CSA,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area