C22120GLV - BLTD 1-5/8X1-5/8X120 SLD Galv CMRCL CHNL

Eaton B-Line Series

  • $103.03 (Per 10 Feet)
  • $10.30 (Per Foot)

  • $103.03 (Per 10 Feet)

  • $1,030.26 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C22120GLV
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
C22-120GLV
Description
BLTD 1-5/8X1-5/8X120 SLD Galv CMRCL CHNL
Eaton B-Line Series Strut Channel, 1.62" Channel Height, 120" Channel Length, 1.62" Channel Width, Steel, Pre-Galvanized
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
799038503248 / 00799038503248
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$10.30 (Per Foot)
Carton
$103.03 (Per 10 Feet)
Resources
Images
 
 
C22120GLV - Small Image
 
C22120GLV - Large Image
Tech Bulletins
 
 
C22120GLV - Tech Bulletin
Other Links
 
 
C22120GLV - Other
 
C22120GLV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", GLVD
extra long description
B-LINE C22-120GLV CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 SLD GALV CMRCL CHNL
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" channel height, 120" channel length, 1.62" channel width, Steel, Pre-galvanized
Also Known As...
Strut channel
Strut
Additional Information
dimensions
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
C22-120GLV
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00799038503248
UPC
799038503248
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight per foot
1.4
Carton
10
Uses, Certifications, and Standards
Application
UtilityDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilitie
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat