BP12W2 - SPRG 3/4" CNDT to Rod FSTNR, 1/8" - 3/8" FLNG

Eaton

  • $4.42 (Each)
  • $4.42 (Each)

  • $442.07 (Per 100)
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
BP12W2
Manufacturer
Eaton
Manufacturer's Part Number
BP-12-W2
Description
SPRG 3/4" CNDT to Rod FSTNR, 1/8" - 3/8" FLNG
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.05LBS, Conduit Size: 0.75" Emt, 0.5" Imc/Rigid, Push-Type Conduit to Rod Fastener, .13" Min, .38" Max Mount, #12 Wire .25" Rod Size, 25 LBS Vertical, 15 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011194208 / 00781011194208
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.42 (Each)
Carton
$4.42 (Each)
Standard Packaging
$442.07 (Per 100)
Resources
Images
 
 
BP12W2 - Large Image
 
BP12W2 - Small Image
Attachments
 
 
BP12W2 - Specification Sheet
Other Links
 
 
BP12W2 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Description
SPRG 3/4" CNDT TO ROD FSTNR, 1/8" - 3/8" FLNG
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.05lbs, Conduit size: 0.75" EMT, 0.5" IMC/Rigid, Push-type conduit to rod fastener, .13" Min, .38" Max mount, #12 wire .25" rod size, 25 lbs vertical, 15 lbs horizontal load
Special Features
Static Load Capacity 25 Lb (Vertical), 15 Lb (Horizontal), Attaches To 1/8 To 3/8 In Flanges, #12 Wire To 1/4 In Plain/Threaded Rod
Construction
TWO PIECE
Product Type
Conduit to Rod FS, Push Type, 3/4" Emt, 1/2" Imc, Rigid
extra long description
B-LINE BP-12-W2 CONDUIT TO ROD FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-12-W2
Brand
Eaton
GTIN
00781011194208
UPC
781011194208
Taxonomies, Classifications, and Categories
Type
Conduit to rod fastener
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP12W2.
Jump To:

Cross Referenced

These items are similar to BP12W2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-12-W2 Eaton B-Line 00781011194208
BP12W2 Eaton B-Line 00078101119426
4Z3412P ERICO 78285650262
6Z3412P ERICO 78285650264
CHPR-75 Garvin Industries 00785592123480
APS75 Minerallac 00784610188753
4Z3412P nVent-Thermal Management 00782856502623
6Z3412P nVent-Thermal Management 00782856502647
P4Z3412P Panduit 00074983629428
SSFCUCS34 Thomas & Betts 00785991203592
SSFCUC-S3/4 Thomas & Betts 78599120359

* All prices subject to change.

Begin Live Chat