BP12E24 - SPRG 1/2" 15LB CNDT to BM FSTNR, 1/8" - 1/4" FLNG

Eaton

  • $2.91 (Each)
  • $2.91 (Each)

  • $291.18 (Per 100)
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
BP12E24
Manufacturer
Eaton
Manufacturer's Part Number
BP12E24
Description
SPRG 1/2" 15LB CNDT to BM FSTNR, 1/8" - 1/4" FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.082LBS, Conduit Size: 0.5" Emt, 0.5" Imc, Rigid, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011193751 / 00781011193751
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$2.91 (Each)
Standard Packaging
$291.18 (Per 100)
Resources
Images
 
 
BP12E24 - Small Image
 
BP12E24 - Large Image
Attachments
 
 
BP12E24 - Specification Sheet
Other Links
 
 
BP12E24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Description
SPRG 1/2" 15LB CNDT TO BM FSTNR, 1/8" - 1/4" FLNG
Product Type
Conduit to BM FS, 3/4" Emt, 1/2" Imc, Rigid, 1/8" to 1/4" FL
extra long description
B-LINE BP-12-E-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.082lbs, Conduit size: 0.5" EMT, 0.5" IMC, Rigid, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Ultimate Static Load Capacity 15 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP12E24
Brand
Eaton
GTIN
00781011193751
UPC
781011193751
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Conduit to beam fastener
Packaging
Weight per each
0.082
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP12E24.
Jump To:

Similar Items

Similar items are close alternatives to BP12E24, though they may not be 100% alike.

Conduit to Flange Clip Side Mount 3/4" Emt, 0.125–0.25" Flange
  • Our Part #: 12P24SM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12P24SM
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($264.11) ·
12P24SM - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BP12E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP12E24 Eaton B-Line 78101119375
BP-12-E-2-4 Eaton B-Line 00781011193751
12P24SM ERICO 78285611262
CHO-7525-SM Garvin Industries 00785592123121
SFC1875 Minerallac 00784610190114
18222 Morris 00601986182225
12P24SM nVent-Thermal Management 00782856112624
P12P24SM Panduit 00074983638536
SSFCS34F14 Thomas & Betts 00785991201871
SSFCS3/4-F1/4 Thomas & Betts 78599120187

* All prices subject to change.

Begin Live Chat