BL100 - SPRG 1" CNDT/CBL Clamp

Eaton

  • $3.88 (Each)
  • $3.88 (Each)

  • $388.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BL100
Manufacturer
Eaton
Manufacturer's Part Number
BL100
Description
SPRG 1" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.216LBS, Conduit Size: 1" Emt/Rigid, Conduit and Cable Clamps, 1.1" Max Mount Size, 1.4" Min, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601647 / 00799038601647
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.88 (Each)
Standard Packaging
$388.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BL100 - Small Image
 
BL100 - Large Image
Attachments
 
 
BL100 - Specification Sheet
Other Links
 
 
BL100 - Other
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
GLV
Descriptions
Product Type
Conduit & CBL Clamp, 1" Emt & Rigid, G90
extra long description
B-LINE BL100 CONDUIT & CBL CLAMP, 1
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Description
SPRG 1" CNDT/CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.216lbs, Conduit size: 1" EMT/Rigid, Conduit and cable clamps, 1.1" Max mount size, 1.4" Min, 200 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL100
Brand
Eaton
GTIN
00799038601647
UPC
799038601647
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.216
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CE,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area