BKYT1206380K - SPRG 1/16", 80" Y Tog Kit, 12" Legs

Eaton

  • $25.64 (Per 2)
  • $12.82 (Each)

  • $25.64 (Per 2)
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
BKYT1206380K
Manufacturer
Eaton
Manufacturer's Part Number
BKYT1206380K
Description
SPRG 1/16", 80" Y Tog Kit, 12" Legs
Conduit to Conduit Fastener, 80 In Length, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051689594 / 00782051689594
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
2
Unit
$12.82 (Each)
Carton
$25.64 (Per 2)
Resources
Images
 
 
BKYT1206380K - Small Image
 
BKYT1206380K - Large Image
Specifications Sheets
 
 
BKYT1206380K - Specification Sheet
Attachments
 
 
BKYT1206380K - Specification Sheet
Brochures
 
 
BKYT1206380K - Brochure
Other Links
 
 
BKYT1206380K - Other
 
BKYT1206380K - Other
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
80 in
Descriptions
Product Type
Conduit to Conduit Fastener
Long Description
Conduit to Conduit Fastener, 80 in Length, 0.18 lb
Short Description
Conduit to Conduit Fastener, 80 in
Description
SPRG 1/16", 80" Y TOG KIT, 12" LEGS
extra long description
B-LINE BKYT12-063-80K KWIKWIRE ACCE
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Additional Information
for use with
Fasteners;Kwikire
Standards Met
cULus Listed
package quantity
10 BX
dimensions
X X 80.0000 IN
Manufacturer Information
Manufacturers Part Number
BKYT1206380K
Brand
Eaton
GTIN
00782051689594
UPC
782051689594
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Y style toggle hook termination and kit
Availability
minimum qty
2
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
2
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BKYT1206380K.
Jump To:

Cross Referenced

These items are similar to BKYT1206380K but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DWYT0805 Arlington 00018997113016
BKYT12-063-80K Eaton B-Line 00782051689594
SLD2Y300L2 nVent-Thermal Management 00782856609193

* All prices subject to change.

Begin Live Chat