BH6H7 - SPRG 3/8"-16 Ang BRKT FSTNR

Eaton

  • $2.50 (Each)
  • $2.50 (Each)

  • $250.00 (Per 100)
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
BH6H7
Manufacturer
Eaton
Manufacturer's Part Number
BH6-H7
Description
SPRG 3/8"-16 Ang BRKT FSTNR
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.38"-16 Rod Size, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011190903 / 00781011190903
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$250.00 (Per 100)
Resources
Images
 
 
BH6H7 - Small Image
 
BH6H7 - Large Image
Attachments
 
 
BH6H7 - Specification Sheet
Other Links
 
 
BH6H7 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 In-16 TPI Rod
Descriptions
Product Type
Agl BRKT FS, 3/8"-16 Threaded Rod
extra long description
B-LINE BH6-H7 AGL BRKT FS, 3/8"-16
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Description
SPRG 3/8"-16 ANG BRKT FSTNR
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062lbs, Angle bracket fasteners, 0.38"-16 rod size, 160 lbs load capacity
Special Features
Static Load Capacity 160 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BH6-H7
Brand
Eaton
GTIN
00781011190903
UPC
781011190903
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Bracket fastener
Packaging
Weight per each
0.062
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BH6H7.
Jump To:

Cross Referenced

These items are similar to BH6H7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH6H7 Eaton B-Line 00781011190903
BH6-H7 Eaton B-Line 00078101119099
6TIAFAB3 ERICO 78285647936
6TIB ERICO 78285626406
RA38T Minerallac 00784610840705
18261 Morris 00601986182614
6TIAFAB3 nVent-Thermal Management 00782856479369
6TIB nVent-Thermal Management 00782856264064
P6TIB Panduit 00074983635146
SSFHA38ABT Thomas & Betts 00785991203745
SSFHA3/8-ABT Thomas & Betts 78599120374

* All prices subject to change.

Begin Live Chat