BG6E24 - SPRG 3/8", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $4.10 (Each)
  • $4.10 (Each)

  • $409.62 (Per 100)
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
BG6E24
Manufacturer
Eaton
Manufacturer's Part Number
BG6E24
Description
SPRG 3/8", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.062LBS, Conduit Size: 0.38", Guide-Rite Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184308 / 00781011184308
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Carton
$4.10 (Each)
Standard Packaging
$409.62 (Per 100)
Resources
Images
 
 
BG6E24 - Small Image
 
BG6E24 - Large Image
Attachments
 
 
BG6E24 - Specification Sheet
Other Links
 
 
BG6E24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 In Conduit
Descriptions
Description
SPRG 3/8",25LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Product Type
Conduit to BM FS, 3/8" Conduit, 1/8" to 1/4" Flange
extra long description
B-LINE BG-6-E-2-4 CONDUIT TO BM FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Conduit size: 0.38", Guide-Rite conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG6E24
Brand
Eaton
GTIN
00781011184308
UPC
781011184308
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.0006
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG6E24.
Jump To:

Similar Items

Similar items are close alternatives to BG6E24, though they may not be 100% alike.

H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/Ac,...
  • Our Part #: 6M24SM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6M24SM
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($348.56) ·
6M24SM - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG6E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG6E24 Eaton B-Line 00078101118436
BG-6-E-2-4 Eaton B-Line 00781011184308
MAC224SM ERICO 78285633069
6M24SM ERICO 78285612680
SFC18KC38 Minerallac 00784610190404
18230 Morris 00601986182300
MAC224SM nVent-Thermal Management 00782856330691
6M24SM nVent-Thermal Management 00782856126805
P6M24SM Panduit 00074983638598
SSFCC38F14 Thomas & Betts 00785991202212
SSFCC3/8-F1/4 Thomas & Betts 78599120221

* All prices subject to change.

Begin Live Chat