BG6B5 - SPRG 3/8" Cond-Stud FSTNR

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $331.96 (Per 100)

Available from manufacturer.
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
BG6B5
Manufacturer
Eaton
Manufacturer's Part Number
BG6B5
Description
SPRG 3/8" Cond-Stud FSTNR
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.082LBS, Conduit Size: 0.38" or BX, Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184254 / 00781011184254
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$3.32 (Each)
Standard Packaging
$331.96 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BG6B5 - Small Image
 
BG6B5 - Large Image
Attachments
 
 
BG6B5 - Specification Sheet
Other Links
 
 
BG6B5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 in
Descriptions
Description
SPRG 3/8" COND-STUD FSTNR
Product Type
Conduit FS, Guide-Rite, 3/8" or BX Conduit Size
extra long description
B-LINE BG-6-B5 CONDUIT FS, GUIDE-RI
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.082lbs, Conduit size: 0.38" or BX, EMT/Rigid, Guide-Rite conduit to stud fastner, Guide-Rite design
Special Features
Accepts (2) 14 To (4) 10 AWG MC/AC Cable, 5/16 In and 3/8 In Flexible Conduit
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG6B5
Brand
Eaton
GTIN
00781011184254
UPC
781011184254
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to stud fastener
Packaging
Weight per each
0.0008
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BG6B5.
Jump To:

Cross Referenced

These items are similar to BG6B5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-6-B5 Eaton B-Line 00781011184254
BG6B5 Eaton B-Line 00078101118429
6MF ERICO 78285648206
SBKC38 Minerallac 00784610831055
6MF nVent-Thermal Management 00782856482062
P6MF Panduit 00074983638352
SSFSFC38 Thomas & Betts 00785991205169
SSFSF-C3/8 Thomas & Betts 78599120516

* All prices subject to change.

Begin Live Chat