BFV143 - BLTD 5-3/8X3-1/2" 4H FG FLT CRNR PLT

Eaton

  • $138.05 (Each)
  • $138.05 (Each)

  • $13,804.89 (Per 100)
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
BFV143
Manufacturer
Eaton
Manufacturer's Part Number
BFV143
Description
BLTD 5-3/8X3-1/2" 4H FG FLT CRNR PLT
Eaton B-Line Series Connector Plate, 5.37" H X 3.5" L X 1.62" W, Steel, Four Hole Flat Corner Plate
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011012946 / 00781011012946
Weight per unit
0.177 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.05 (Each)
Carton
$138.05 (Each)
Resources
Images
 
 
BFV143 - Small Image
 
BFV143 - Large Image
Attachments
 
 
BFV143 - Specification Sheet
Tech Bulletins
 
 
BFV143 - Tech Bulletin
Other Links
 
 
BFV143 - Other
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
Injection Molded Glass Reinforced Polyurethane
Material, Color, and Finish
Finish
Fiberglass
Dimensions and Weight
Size
3-1/2 In Width X 5-3/8 In Height
Descriptions
similar brands
Unistrut
Product Type
Four Hole FLT Corner PLT, Fiberglass
extra long description
B-LINE BFV143 FOUR HOLE FLT CORNER
Features
When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.
Long Description
Eaton B-Line series connector plate, 5.37" H x 3.5" L x 1.62" W, Steel, Four hole flat corner plate
Description
BLTD 5-3/8X3-1/2" 4H FG FLT CRNR PLT
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 5.3700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BFV143
GTIN
00781011012946
UPC
781011012946
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Connector plate
Packaging
Weight per each
0.177
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and Datacom - Other InfrastructuresUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factor
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat