BB216D - SPRG 16" STD Box MNT BRKT

Eaton

  • $5.99 (Each)
  • $5.99 (Each)

  • $299.66 (Per 50)

  • $599.32 (Per 100)
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
BB216D
Manufacturer
Eaton
Manufacturer's Part Number
BB2-16D
Description
SPRG 16" STD Box MNT BRKT
Eaton B-Line Series Box Support Fasteners, Wall Studs, Mounts 1.5", 2.13", 2.5", and 2.8" Deep Boxes, 1" Height, 1" Length, 1" Width, 0.315LBS, Metal Stud Spacing: 11" to 18", Telescoping Box Mounting Bracket, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011181611 / 00781011181611
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$299.66 (Per 50)
Resources
Images
 
 
BB216D - Small Image
 
BB216D - Large Image
Attachments
 
 
BB216D - Specification Sheet
Brochures
 
 
BB216D - Brochure
Other Links
 
 
BB216D - Other
 
BB216D - Other
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
Pre-Galvanized Steel
Material, Color, and Finish
Color
PRE-GALV
Finish
Pre-Galvanized
Descriptions
Product Type
Box Mounting BRKT 16 Stud Spacing
extra long description
B-LINE BB2-16D BOX MOUNTING BRKT 1
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Description
SPRG 16" STD BOX MNT BRKT
Long Description
Eaton B-Line series box support fasteners, Wall studs, Mounts 1.5", 2.13", 2.5", and 2.8" deep boxes, 1" Height, 1" Length, 1" Width, 0.315lbs, Metal stud spacing: 11" to 18", Telescoping box mounting bracket, Pre-galvanized
Special Features
Box Depth 2-1/8 In
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB2-16D
GTIN
00781011181611
UPC
781011181611
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Telescoping Box Mounting Bracket
Packaging
Weight per each
0.32
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BB216D.
Jump To:

Cross Referenced

These items are similar to BB216D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB2-16D Eaton B-Line 00078101118160
BB216D Eaton B-Line 00781011181611
BMB16D Minerallac 00784610310017
SSFSG216 Thomas & Betts n/a
BB2-16 Eaton B-Line 00781011181604
BMB16 Minerallac 00784610310000
SGB16A nVent-Thermal Management 00782856348733
SSF-SG2-16 Thomas & Betts n/a
18356 Morris 00601986183567

* All prices subject to change.

Begin Live Chat