B44122SS4 - BLTD 3-3/8" SS4 Beam Clamp

Eaton

  • $71.38 (Each)
  • $71.38 (Each)

  • $7,137.83 (Per 100)
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
B44122SS4
Manufacturer
Eaton
Manufacturer's Part Number
B441-22SS4
Description
BLTD 3-3/8" SS4 Beam Clamp
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552862 / 00781011552862
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.38 (Each)
Carton
$71.38 (Each)
Resources
Attachments
 
 
B44122SS4 - Specification Sheet
Other Links
 
 
B44122SS4 - Other
Images
 
 
B44122SS4 - Small Image
 
B44122SS4 - Large Image
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3/4 in
Descriptions
Description
BLTD 3-3/8" SS4 BEAM CLAMP
Product Type
BM Clamp, 3/4" Max Flange, 13/16" to 1 5/8" High CHNL, SS
extra long description
B-LINE B441-22SS4 BM CLAMP, 3/4" MA
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series beam clamps, 3.3750" H x 3" L x 2.3750" W, 1850 Lbs load cap, 0.75" beam thickness, Stainless steel 304
Special Features
3 In Width X 2-3/8 In Depth X 3-3/8 In Height, Load Capacity 1200 Lb, Weight 87 Lb per 100
Additional Information
dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B441-22SS4
GTIN
00781011552862
UPC
781011552862
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buil
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat