B4221ZN - BLTD 1" Zinc Plate Right Angle Clamp

Eaton

  • $16.80 (Each)
  • $16.80 (Each)

  • $1,679.89 (Per 100)
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
B4221ZN
Manufacturer
Eaton
Manufacturer's Part Number
B4221ZN
Description
BLTD 1" Zinc Plate Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3" H X 1" L X 2.8750" W, 400 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011550233 / 00781011550233
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.80 (Each)
Carton
$16.80 (Each)
Resources
Other Links
 
 
B4221ZN - Other
Attachments
 
 
B4221ZN - Specification Sheet
Images
 
 
B4221ZN - Small Image
 
B4221ZN - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Description
BLTD 1" ZINC PLATE RIGHT ANGLE CLAMP
Product Type
Right Agl Clamp, 1", ZN PLTD
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
extra long description
B-LINE B422-1ZN RIGHT AGL CLAMP, 1"
Long Description
Eaton B-Line series right angle clamp, 3" H x 1" L x 2.8750" W, 400 Lbs load cap
Special Features
2-7/8 In Length, Thickness 7 Gauge, Load Capacity 400 Lb (Vertical Pull), Weight 48 Lb per 100
Additional Information
dimensions
1.0000 IN X 2.8750 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
B4221ZN
Brand
Eaton
GTIN
00781011550233
UPC
781011550233
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Ne
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat