B308SS4 - BLTD 1/2-13 THRD, 1/2" SSCRW SS4 Beam Clamp

Eaton B-Line Series

  • $140.27 (Each)
  • $140.27 (Each)

  • $14,027.35 (Per 100)

In-Stock: 6 available at other locations ( find a store with stock)
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
B308SS4
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B308SS4
Description
BLTD 1/2-13 THRD, 1/2" SSCRW SS4 Beam Clamp
Eaton B-Line Series Beam Clamps, 1500 LB, Steel, Safety Factor Of 5, Setscrew Included, Beam Clamp, 1/2"-13 Thread/Rod Size, 1/2-13 Screw Size, 7/8 Flange Width, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011862039 / 00781011862039
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.27 (Each)
Carton
$140.27 (Each)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
6
Resources
Images
 
 
B308SS4 - Small Image
 
B308SS4 - Large Image
Other Links
 
 
B308SS4 - Other
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
304 Stainless Steel
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
STAINLESS STEEL
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
Description
BLTD 1/2-13 THRD, 1/2" SSCRW SS4 BEAM CLAMP
Product Type
BM Clamp, 1/2"-13 Set Screw, 7/8" Max Flange, Stainless
extra long description
B-LINE B308SS4 BM CLAMP, 1/2"-13 SE
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series beam clamps, 1500 lb, Steel, Safety factor of 5, setscrew included, Beam clamp, 1/2"-13 thread/rod size, 1/2-13 screw size, 7/8 flange width, Stainless steel type 304
Special Features
Includes 1/2 In-13 TPI Setscrew, Rod Size 1/2 In-13 TPI, Load Capacity 1500 Lb, Weight 133 Lb per 100
Additional Information
dimensions
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B308SS4
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011862039
UPC
781011862039
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
1.45
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pine Bluff
6 View Store

* All prices subject to change.

Begin Live Chat