B2AJ - SPRG Two Dev Adj Plaster Ring

Eaton

  • $18.94 (Each)
  • $18.94 (Each)

  • $473.41 (Per 25)

  • $1,893.63 (Per 100)
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
B2AJ
Manufacturer
Eaton
Manufacturer's Part Number
B2AJ
Description
SPRG Two Dev Adj Plaster Ring
Eaton B-Line Series Pre-Fabricated Assemblies, Ruff-In Products, 1" Height, 1" Length, 1" Width, 0.4LBS, Depth: 0.63" - 1.25", Two Device Adjustable Ring
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051492019 / 00782051492019
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.94 (Each)
Carton
$18.94 (Each)
Standard Packaging
$473.41 (Per 25)
Resources
Images
 
 
B2AJ - Small Image
 
B2AJ - Large Image
Other Links
 
 
B2AJ - Other
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
SPRG TWO DEV ADJ PLASTER RING
Long Description
Eaton B-Line series pre-fabricated assemblies, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.4lbs, Depth: 0.63" - 1.25", Two device adjustable ring
Product Type
Two Device Adjustable Plastlr Ring
extra long description
B-LINE B2AJ TWO DEVICE ADJUSTABLE P
Features
Whether you run your own pre-fab shop or simply want maximum project control, Eaton's basic Ruff-IN prefabricated assemblies can provide a profitable solution that perfectly suits your operation.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2AJ
GTIN
00782051492019
UPC
782051492019
Taxonomies, Classifications, and Categories
Type
Adjustable plaster ring
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.4
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2AJ.
Jump To:

Cross Referenced

These items are similar to B2AJ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2AJ Eaton B-Line 00782051492019
AMR2 Garvin Industries 00785592983039

* All prices subject to change.

Begin Live Chat