B280FL - BLTF 8X3 3-1/2" FLSH SPRT Al Post Base

Eaton

  • $210.71 (Each)
  • $210.71 (Each)

  • $21,070.68 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B280FL
Manufacturer
Eaton
Manufacturer's Part Number
B280FLAL
Description
BLTF 8X3 3-1/2" FLSH SPRT Al Post Base
Eaton B-Line Series Post Base, 3.5" H X 8" L X 3" W, Aluminum, Aluminum, Fits Channel B22
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011571412 / 00781011571412
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.71 (Each)
Carton
$210.71 (Each)
Resources
Images
 
 
B280FL - Large Image
 
B280FL - Small Image
Attachments
 
 
B280FL - Specification Sheet
Other Links
 
 
B280FL - Other
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
Aluminum
Descriptions
Product Type
Post Base 1 5/8" X 1 5/8" CHNL, 8" X 3 1/8" X 3 1/2" Base,
extra long description
B-LINE B280FLAL POST BASE 1 5/8" X
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF 8X3 3-1/2" FLSH SPRT AL POST BASE
Long Description
Eaton B-Line series post base, 3.5" H x 8" L x 3" W, Aluminum, Aluminum, Fits channel B22
Special Features
Weight 312 Lb per 100
Additional Information
dimensions
8.0000 IN X 3.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B280FLAL
Brand
Eaton
GTIN
00781011571412
UPC
781011571412
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Post base
Availability
Status
Inactive
Packaging
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures -
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat