B2601ZN - BLTD 1/2" ZN PLT Emt Twist Ear Pipe Clamp

Eaton

  • $6.29 (Each)
  • $6.29 (Each)

  • $628.84 (Per 100)
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
B2601ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2601ZN
Description
BLTD 1/2" ZN PLT Emt Twist Ear Pipe Clamp
Eaton B-Line Series Twist Ear Pipe Clamp, 0.0635" H X 4.5610" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011043551 / 00781011043551
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$6.29 (Each)
Standard Packaging
$628.84 (Per 100)
Resources
Attachments
 
 
B2601ZN - Specification Sheet
Other Links
 
 
B2601ZN - Other
Images
 
 
B2601ZN - Large Image
 
B2601ZN - Small Image
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
16 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 In (EMT)
Descriptions
Product Type
1/2"-Twist Ear Pipe Clamp, 1/2" Emt, ZN PLTD
extra long description
B-LINE B2601ZN 1/2"-TWIST EAR PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 1/2" ZN PLT EMT TWIST EAR PIPE CLAMP
Long Description
Eaton B-Line series Twist Ear pipe clamp, 0.0635" H x 4.5610" L x 1.25" W, Steel
Construction
ONE PIECE
Special Features
Load Capacity 300 Lb, Weight 8.2 Lb per 100
Additional Information
dimensions
4.5610 IN X 1.2500 IN X 0.0635 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2601ZN
GTIN
00781011043551
UPC
781011043551
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pipe Clamp
Packaging
Weight per each
0.082
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat