B2210HDG - BLTF 1" Multi-Grip HDG Pipe Clamp

Eaton B-Line Series

  • $6.03 (Each)
  • $6.03 (Each)

  • $602.62 (Per 100)
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
B2210HDG
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B2210HDG
Description
BLTF 1" Multi-Grip HDG Pipe Clamp
Eaton B-Line Series Strut Pipe Clamps and Accessories, .0705" Height, 2.625" Length, 1.25" Width, Steel, Safety Factor Of 5, Include Combination Recess, Rigid Conduit or Pipe, HDG
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011604318 / 00781011604318
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Carton
$6.03 (Each)
Standard Packaging
$602.62 (Per 100)
Resources
Images
 
 
B2210HDG - Large Image
 
B2210HDG - Small Image
Other Links
 
 
B2210HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
Hot-Dip Galvanize
Descriptions
Description
BLTF 1" MULTI-GRIP HDG PIPE CLAMP
Product Type
1"-Multi-Grip Pipe Clamp, Thinwall, Imc, Rigid, HD GLV
extra long description
B-LINE B2210HDG 1"-MULTI-GRIP PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series strut pipe clamps and accessories, .0705" height, 2.625" length, 1.25" width, Steel, Safety factor of 5, Include combination recess, Rigid conduit or pipe, HDG
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 To 1.375 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
Construction
TWO PIECE
Additional Information
dimensions
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B2210HDG
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011604318
UPC
781011604318
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pipe clamps and accessories
Packaging
Weight per each
0.013
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat