B202SS4 - BLTD 1/2" SS4 SQ Washer

Eaton

  • $4.81 (Each)
  • $4.81 (Each)

  • $481.47 (Per 100)
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
B202SS4
Manufacturer
Eaton
Manufacturer's Part Number
B202SS4
Description
BLTD 1/2" SS4 SQ Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Stainless Steel Type 304, 1/2" Bolt Size, Square Washer
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520168 / 00781011520168
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.81 (Each)
Carton
$4.81 (Each)
Resources
Images
 
 
B202SS4 - Small Image
 
B202SS4 - Large Image
Attachments
 
 
B202SS4 - Specification Sheet
Other Links
 
 
B202SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
9/16 In Diameter
Descriptions
Description
BLTD 1/2" SS4 SQ WASHER
Product Type
SQ Washer, 9/16" Hole, 1/2" Bolt, SSL 304
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B202SS4 SQ WASHER, 9/16" HOL
Special Features
Width 1-5/8 In, Bolt Size 1/2 In
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Stainless steel type 304, 1/2" bolt size, Square washer
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B202SS4
Brand
Eaton
GTIN
00781011520168
UPC
781011520168
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResident
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat