B201SS4 - BLTD 3/8" SS4 SQ Washer

Eaton

  • $4.42 (Each)
  • $4.42 (Each)

  • $442.11 (Per 100)
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
B201SS4
Manufacturer
Eaton
Manufacturer's Part Number
B201SS4
Description
BLTD 3/8" SS4 SQ Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Stainless Steel Type 304, 3/8" Bolt Size, Square Washer
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520076 / 00781011520076
Weight per unit
0.0016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.42 (Each)
Carton
$4.42 (Each)
Resources
Attachments
 
 
B201SS4 - Specification Sheet
Other Links
 
 
B201SS4 - Other
Images
 
 
B201SS4 - Small Image
 
B201SS4 - Large Image
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
7/16 In Diameter
Descriptions
Description
BLTD 3/8" SS4 SQ WASHER
Product Type
SQ Washer, 7/16" Hole, 3/8" Bolt, SSL 304
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B201SS4 SQ WASHER, 7/16" HOL
Special Features
Width 1-5/8 In, Bolt Size 3/8 In
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Stainless steel type 304, 3/8" bolt size, Square washer
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B201SS4
GTIN
00781011520076
UPC
781011520076
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Packaging
Weight per each
0.0016
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Datacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherOther IT and Dat
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat