B2015SS6 - BLTD 3" SS6 Pipe Clamp

Eaton

  • $109.16 (Each)
  • $109.16 (Each)

  • $10,916.16 (Per 100)

Availability: Currently Out Of Stock
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
B2015SS6
Manufacturer
Eaton
Manufacturer's Part Number
B2015SS6
Description
BLTD 3" SS6 Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 5.8430" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610852 / 00781011610852
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.16 (Each)
Carton
$109.16 (Each)
Resources
Images
 
 
B2015SS6 - Small Image
 
B2015SS6 - Large Image
Attachments
 
 
B2015SS6 - Specification Sheet
Other Links
 
 
B2015SS6 - Other
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
316 Stainless Steel
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3" Pipe/Conduit Clamp, Rigid, 3", SSL 316
Description
BLTD 3" SS6 PIPE CLAMP
extra long description
B-LINE B2015SS6 3" PIPE/CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 5.8430" L x 1.25" W, Steel material, Pipe or conduit clamps
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
5.8430 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Manufacturers Part Number
B2015SS6
Brand
Eaton
GTIN
00781011610852
UPC
781011610852
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat