B2015PASS4 - BLTD 3" SS4 Pa Rigid Pipe Clamp

Eaton

  • $27.47 (Each)
  • $27.47 (Each)

  • $2,747.33 (Per 100)
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
B2015PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2015PASS4
Description
BLTD 3" SS4 Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe/Conduit Clamp, 0.1040" H X 5.8430" L X 1.25" W, Steel, 800 LBS Load Cap, Pipe or Conduit Clamps
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011046484 / 00781011046484
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.47 (Each)
Carton
$27.47 (Each)
Resources
Images
 
 
B2015PASS4 - Small Image
 
B2015PASS4 - Large Image
Attachments
 
 
B2015PASS4 - Specification Sheet
Other Links
 
 
B2015PASS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3 in
Descriptions
extra long description
B-LINE B2015PASS4 3" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 3" SS4 PA RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe/conduit clamp, 0.1040" H x 5.8430" L x 1.25" W, Steel, 800 Lbs load cap, Pipe or conduit clamps
Construction
TWO PIECE
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Product Type
3" Pipe/Conduit Clamp, Rigid, 3", Pre-Asm, SSL 304
Additional Information
dimensions
5.8430 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Manufacturers Part Number
B2015PASS4
Brand
Eaton
GTIN
00781011046484
UPC
781011046484
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2015PASS4.
Jump To:

Similar Items

Similar items are close alternatives to B2015PASS4, though they may not be 100% alike.

3" SS Strap
  • Our Part #: C11023304SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($410.08) ·
C11023304SS - Haydon Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2015PASS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2015PA SS4 Eaton B-Line 00781011046484
B2015PASS4 Eaton B-Line 00078101104644
RIGD0300S4 nVent-Thermal Management 00782856351740

* All prices subject to change.

Begin Live Chat