B2012AL - BLTF 1-1/2" Alu Rigid Pipe Clamp

Eaton

  • $8.25 (Each)
  • $8.25 (Each)

  • $825.27 (Per 100)
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
B2012AL
Manufacturer
Eaton
Manufacturer's Part Number
B2012AL
Description
BLTF 1-1/2" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 3.78" L X 1.25" W, Aluminum, 800 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601348 / 00781011601348
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.25 (Each)
Carton
$8.25 (Each)
Resources
Images
 
 
B2012AL - Small Image
 
B2012AL - Large Image
Attachments
 
 
B2012AL - Specification Sheet
Other Links
 
 
B2012AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2"-Rigid Conduit Clamp, 1 1/2", Alm
extra long description
B-LINE B2012AL 1 1/2"-RIGID CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1-1/2" ALU RIGID PIPE CLAMP
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1015" H x 3.78" L x 1.25" W, Aluminum, 800 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
3.7800 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2012AL
Brand
Eaton
GTIN
00781011601348
UPC
781011601348
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2012AL.
Jump To:

Similar Items

Similar items are close alternatives to B2012AL, though they may not be 100% alike.

Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 3.78"...
  • Our Part #: B2012PAAL112RGD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2012PAAL112RGD
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.37) ·
B2012PAAL112RGD - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2012AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2012AL Eaton B-Line 00781011601348
C105AL112 Thomas & Betts 00785991759372

* All prices subject to change.

Begin Live Chat