B2011SS4 - BLTD 1-1/4" SS4 Rigid Pipe Clamp

Eaton

  • $19.62 (Each)
  • $19.62 (Each)

  • $1,962.29 (Per 100)
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
B2011SS4
Manufacturer
Eaton
Manufacturer's Part Number
B2011SS4
Description
BLTD 1-1/4" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0740" H X 3.3510" L X 1.25" W, Steel, 600 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601331 / 00781011601331
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.62 (Each)
Carton
$19.62 (Each)
Resources
Attachments
 
 
B2011SS4 - Specification Sheet
Images
 
 
B2011SS4 - Small Image
 
B2011SS4 - Large Image
Other Links
 
 
B2011SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
BLTD 1-1/4" SS4 RIGID PIPE CLAMP
Product Type
1 1/4"-Rigid Conduit Clamp, 1 1/4", SSL 304
extra long description
B-LINE B2011SS4 1 1/4"-RIGID CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0740" H x 3.3510" L x 1.25" W, Steel, 600 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
3.3510 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Manufacturers Part Number
B2011SS4
Brand
Eaton
GTIN
00781011601331
UPC
781011601331
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2011SS4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B2011SS4.

Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0740" H X 3.3510" L X 1.25" W...
  • Our Part #: B2011SS4114RGD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2011SS4
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($981.14) ·
B2011SS4114RGD - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat