B2010PAHDG - BLTD 1" Pa HDG Rigid Pipe Clamp

Eaton

  • $3.73 (Each)
  • $3.73 (Each)

  • $373.42 (Per 100)
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
B2010PAHDG
Manufacturer
Eaton
Manufacturer's Part Number
B2010PAHDG
Description
BLTD 1" Pa HDG Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0677" H X 2.9510" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610395 / 00781011610395
Weight per unit
0.0016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Carton
$3.73 (Each)
Resources
Images
 
 
B2010PAHDG - Small Image
 
B2010PAHDG - Large Image
Attachments
 
 
B2010PAHDG - Specification Sheet
Other Links
 
 
B2010PAHDG - Other
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
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
1 in
Descriptions
Description
BLTD 1" PA HDG RIGID PIPE CLAMP
Product Type
1" Pipe/Conduit Clamp, Rigid, 1", Pre-Asm, HD GLVD
extra long description
B-LINE B2010PAHDG 1" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0677" H x 2.9510" L x 1.25" W, Steel
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
2.9510 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2010PAHDG
GTIN
00781011610395
UPC
781011610395
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.0016
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2010PAHDG.
Jump To:

Similar Items

Similar items are close alternatives to B2010PAHDG, though they may not be 100% alike.

Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Hot-Dip Galvaniz...
  • Our Part #: 7021HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 702 1 HDG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($804.37) ·
7021HDG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat