B2009PAAL34RGD - BLTF 3/4" Pa Alu Rigid Pipe Clamp

Eaton

  • $6.98 (Each)
  • $6.98 (Each)

  • $698.10 (Per 100)
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
B2009PAAL34RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2009PAAL34RGD
Description
BLTF 3/4" Pa Alu Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 In Size, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610272 / 00781011610272
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Standard Packaging
$698.10 (Per 100)
Resources
Images
 
 
B2009PAAL34RGD - Small Image
 
B2009PAAL34RGD - Large Image
 
B2009PAAL34RGD - Large Image
Attachments
 
 
B2009PAAL34RGD - Specification Sheet
Other Links
 
 
B2009PAAL34RGD - Other
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
Aluminum
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 in Size, 0.06 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
extra long description
B-LINE B2009PAAL 3/4" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" PA ALU RIGID PIPE CLAMP
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.6080 IN X 1.2500 IN X 0.0810 IN
Manufacturer Information
Manufacturers Part Number
B2009PAAL34RGD
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011610272
UPC
781011610272
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2009PAAL34RGD.
Jump To:

Similar Items

Similar items are close alternatives to B2009PAAL34RGD, though they may not be 100% alike.

Strut Strap, Aluminum, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 ...
  • Our Part #: 70234AL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3/4 AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($695.76) ·
70234AL - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.96

Each

QTY:
Each
Add
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0810" H X 2.6080" L X 1.25" W...
  • Our Part #: B2009AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2009AL
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.61) ·
B2009AL - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat