B2008PAHDG - BLTF 1/2" Pa HDG Rigid Pipe Clamp

Eaton

  • $3.09 (Each)
  • $3.09 (Each)

  • $308.58 (Per 100)
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
B2008PAHDG
Manufacturer
Eaton
Manufacturer's Part Number
B2008PAHDG
Description
BLTF 1/2" Pa HDG Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.06" H X 2.3960" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610166 / 00781011610166
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Resources
Images
 
 
B2008PAHDG - Small Image
 
B2008PAHDG - Large Image
Attachments
 
 
B2008PAHDG - Specification Sheet
Other Links
 
 
B2008PAHDG - Other
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
16 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2" Pipe/Conduit Clamp, Rigid, 1/2", Pre-Asm, HD Glvani
extra long description
B-LINE B2008PAHDG 1/2" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1/2" PA HDG RIGID PIPE CLAMP
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.06" H x 2.3960" L x 1.25" W, Steel
Additional Information
dimensions
2.3960 IN X 1.2500 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2008PAHDG
GTIN
00781011610166
UPC
781011610166
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat