B2002SS6 - BLTF 3/4" SS6 Emt Pipe Clamp

Eaton

  • $39.64 (Each)
  • $39.64 (Each)

  • $3,963.88 (Per 100)
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
B2002SS6
Manufacturer
Eaton
Manufacturer's Part Number
B2002SS6
Description
BLTF 3/4" SS6 Emt Pipe Clamp
Eaton B-Line Series Thinwall Conduit Clamp, 0.0590" H X 2.5010" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011868796 / 00781011868796
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.64 (Each)
Carton
$39.64 (Each)
Standard Packaging
$3,963.88 (Per 100)
Resources
Images
 
 
B2002SS6 - Small Image
 
B2002SS6 - Large Image
Attachments
 
 
B2002SS6 - Specification Sheet
Other Links
 
 
B2002SS6 - Other
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
STAINLESS STEEL TYPE 316
Descriptions
Product Type
3/4" Pipe/Conduit Clamp, Thinwall (Emt), 3/4", SSL 316
extra long description
B-LINE B2002SS6 3/4" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" SS6 EMT PIPE CLAMP
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Long Description
Eaton B-Line series thinwall conduit clamp, 0.0590" H x 2.5010" L x 1.25" W, Steel
Construction
TWO PIECE
Additional Information
dimensions
2.5010 IN X 1.2500 IN X 0.0590 IN
Manufacturer Information
Manufacturers Part Number
B2002SS6
Brand
Eaton
GTIN
00781011868796
UPC
781011868796
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Thinwall conduit clamp
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat