B1548S - SPRG 3" - 3" Pipe Clamp W/ Saddle

Eaton

  • $10.27 (Each)
  • $10.27 (Each)

  • $256.86 (Per 25)

  • $1,027.43 (Per 100)
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
B1548S
Manufacturer
Eaton
Manufacturer's Part Number
B1548S
Description
SPRG 3" - 3" Pipe Clamp W/ Saddle
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.302LBS, Conduit Size Emt: 3", Rigid: 3", Conduit Strut Clamps, 3.250" Min, 3.5" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011632052 / 00781011632052
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.27 (Each)
Carton
$10.27 (Each)
Standard Packaging
$256.86 (Per 25)
Resources
Images
 
 
B1548S - Small Image
 
B1548S - Large Image
Attachments
 
 
B1548S - Specification Sheet
Other Links
 
 
B1548S - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
3 In (Rigid/EMT)
Descriptions
Product Type
Conduit Strut Clamp, 3" Emt, 3" Rigid, W/ Saddle
extra long description
B-LINE B1548S CONDUIT STRUT CLAMP,
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.302lbs, Conduit size EMT: 3", Rigid: 3", Conduit strut clamps, 3.250" Min, 3.5" Max cable diameter, 400 lbs load capacity, Pre-galvanized
Special Features
Cable Range 3.250 To 3.500 In OD, Static Load Capacity 400 Lb
Construction
ONE PIECE
Description
SPRG 3" - 3" PIPE CLAMP W/ SADDLE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
B1548S
Brand
Eaton
GTIN
00781011632052
UPC
781011632052
Taxonomies, Classifications, and Categories
Type
Conduit Strut Clamp
Category Description
MISC FITTINGS
Packaging
Weight per each
0.34
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B1548S.
Jump To:

Cross Referenced

These items are similar to B1548S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-1548S Eaton B-Line 00078101163207
B1548S Eaton B-Line 00781011632052
SCH56B nVent-Thermal Management 00782856252566
CH118-375EG Thomas & Betts 00786210562988
SCH56B ERICO 78285625256
PSCH56B Panduit 00074983641215
CH118375EG Thomas & Betts 78621056298
CPC300 Thomas & Betts 00616013107126

* All prices subject to change.

Begin Live Chat