B107GRN - 5-Hole Inuin Support

Eaton

  • $36.58 (Each)
  • $36.58 (Each)

  • $3,657.73 (Per 100)

Available from manufacturer.
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
B107GRN
Manufacturer
Eaton
Manufacturer's Part Number
B107GRN
Description
5-Hole Inuin Support
Eaton B-Line Series U-Support, 1.62" H X 5.43" L X 1.62" W, Steel, Dura Green, 1/4" Gauge, Five Hole U Support
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011501020 / 00781011501020
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.58 (Each)
Carton
$36.58 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
B107GRN - Small Image
 
B107GRN - Large Image
Attachments
 
 
B107GRN - Specification Sheet
Other Links
 
 
B107GRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
5-7/16 In Width X 1-5/8 In Height
Descriptions
Long Description
Eaton B-Line series U-support, 1.62" H x 5.43" L x 1.62" W, Steel, DURA GREEN, 1/4" Gauge, Five hole u support
Product Type
Five Hole U-SPT, GR
extra long description
B-LINE B107GRN FIVE HOLE U-SPT, GR
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
5-HOLE INUIN SUPPORT
Additional Information
dimensions
5.4300 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B107GRN
GTIN
00781011501020
UPC
781011501020
Taxonomies, Classifications, and Categories
Type
U-support
Category Description
MISC FITTINGS
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherUtilityDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyInd Facilit
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area