B102HDG - BLTF 3-1/2X2-1/4 3H, 90D HDG Corner Angle

Eaton

  • $41.27 (Each)
  • $41.27 (Each)

  • $4,127.29 (Per 100)
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
B102HDG
Manufacturer
Eaton
Manufacturer's Part Number
B102HDG
Description
BLTF 3-1/2X2-1/4 3H, 90D HDG Corner Angle
Eaton B-Line Series Corner Angle, 2.25" H X 3.5" L X 1.62" W, Steel, Hot-Dipped Galv, Three Hole Corner Angle, 90 Deg
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011500252 / 00781011500252
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.27 (Each)
Carton
$41.27 (Each)
Resources
Attachments
 
 
B102HDG - Specification Sheet
Images
 
 
B102HDG - Large Image
Other Links
 
 
B102HDG - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
3-1/2 In Width X 2-1/4 In Height
Descriptions
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B102HDG THREE HOLE CORNER AG
Product Type
Three Hole Corner Agl, HD GLVD
Description
BLTF 3-1/2X2-1/4 3H,90D HDG CORNER ANGLE
Long Description
Eaton B-Line series corner angle, 2.25" H x 3.5" L x 1.62" W, Steel, Hot-dipped galv, Three hole corner angle, 90 deg
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
B102HDG
Brand
Eaton
GTIN
00781011500252
UPC
781011500252
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Convent
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat