AW3630P - Encl 32.9X26.9 PNTD BK PNL For 36X30 Encl

Eaton

  • $216.88 (Each)
  • $216.88 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
AW3630P
Manufacturer
Eaton
Manufacturer's Part Number
AW3630P
Description
Encl 32.9X26.9 PNTD BK PNL For 36X30 Encl
Eaton B-Line Series Mounting Panels, Steel, Used With 36" X 30" Enclosures, Flat Panel For Fiberglass Enclosures
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794359 / 00782051794359
Weight per unit
21.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
AW3630P - Small Image
 
AW3630P - Large Image
Other Links
 
 
AW3630P - Other
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
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
26.97 In Width X 32.87 In Height
Descriptions
Long Description
Eaton B-Line series mounting panels, Steel, Used with 36" X 30" enclosures, Flat panel for fiberglass enclosures
Special Features
Used with 36" X 30" enclosures
Product Type
Nema PNL, Enc, 36X30
Description
ENCL 32.9X26.9 PNTD BK PNL FOR 36X30 ENCL
extra long description
B-LINE AW3630P NEMA PNL, ENC, 36X3
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Additional Information
dimensions
26.8700 IN X 0.7500 IN X 32.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW3630P
GTIN
00782051794359
UPC
782051794359
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
21.0799
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structu
standard
NEMA,UL Listed,CSA C22.2.,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available
Fort Smith
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AW3630P.
Jump To:

Similar Items

Similar items are close alternatives to AW3630P, though they may not be 100% alike.

Panel, Steel, Polyester Powder Paint, White, 33 In Overall Length, 27 In Overall...
  • MFR Part #: A36P30
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($277.82) ·
A36P30 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$277.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AW3630P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-3630TP Austin Electrical Enclosures 00707353010907
AW3630P Eaton B-Line 00782051794359
3630P E-Box 00806101022992
18P3327 Hammond Manufacturing 00623980361208
A-36P30 Milbank 00784572182974
A36P30 nVent-Thermal Management 00783510232207
NP3630 Wiegmann 00786725365555

* All prices subject to change.

Begin Live Chat