ATR,14X72ZN - BLTF 1/4X72" ZN PLT All Thread Rod

Eaton

  • $5.46 (Per 6 Feet)
  • $0.91 (Per Foot)

  • $5.46 (Per 6 Feet)

  • $90.96 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR,14X72ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 1/4X72 ZN
Description
BLTF 1/4X72" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 72" H X 0.25" D, Steel, 240 LBS Load Cap, 20" Thread Leng
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690137 / 00781011690137
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$0.91 (Per Foot)
Carton
$5.46 (Per 6 Feet)
Resources
Images
 
 
ATR,14X72ZN - Small Image
 
ATR,14X72ZN - Large Image
Attachments
 
 
ATR,14X72ZN - Specification Sheet
Other Links
 
 
ATR,14X72ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4 In-20 TPI
Descriptions
Description
BLTF 1/4X72" ZN PLT ALL THREAD ROD
Product Type
All Threaded Rod, 1/4"-20 Thread, 72" Len, ZN PLTD
extra long description
B-LINE ATR, 1/4X72 ZN ALL THREADED
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Special Features
Length 72 In, Load Capacity 240 Lb, Thread Series UNCR, Weight 0.7 Lb
Long Description
Eaton B-Line series all threaded rod, 72" H x 0.25" D, Steel, 240 Lbs load cap, 20" thread leng
Additional Information
dimensions
X X 72.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR, 1/4X72 ZN
GTIN
00781011690137
UPC
781011690137
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
minimum qty
6
Packaging
Weight per foot
0.12
Carton
6
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise /
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ATR,14X72ZN.
Jump To:

Cross Referenced

These items are similar to ATR,14X72ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ATR14x72 Eaton B-Line 00781011690137
0502506EG nVent-Thermal Management 00782856350088
H193146 Thomas & Betts 00785991789867
R628 Thomas & Betts 00785991703603

* All prices subject to change.

Begin Live Chat