8848GGVNK - Wway 8X8X48 N1 GLV SC, NK

Eaton

  • $207.90 (Each)
  • $207.90 (Each)
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
8848GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8848 GGV NK
Description
Wway 8X8X48 N1 GLV SC, NK
Eaton B-Line Series Wireway, 8" Height, 48" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007275 / 00782051007275
Weight per unit
27.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.90 (Each)
Resources
Images
 
 
8848GGVNK - Small Image
 
8848GGVNK - Large Image
Attachments
 
 
8848GGVNK - Specification Sheet
Other Links
 
 
8848GGVNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
48.00 in
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X48 N1 GLV SC,NK
Long Description
Eaton B-Line series wireway, 8" height, 48" length, 8" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Product Type
4800 GLV SC Staight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 8848 GGV NK 4800 GLV SC STAI
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8848 GGV NK
GTIN
00782051007275
UPC
782051007275
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
27.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCo
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8848GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 8848GGVNK, though they may not be 100% alike.

Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 G...
  • Our Part #: 8848GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8848GNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($219.48) ·
8848GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$219.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8848GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8848SW Austin Electrical Enclosures 00707353016299
8848 GGV NK Eaton B-Line 782051007275
8848GGVNK Eaton B-Line 00782051007275
4-88SW E-Box 00806101008712
8848-GSC1-NK-NP Milbank 00784572155060
F88T148GV nVent-Thermal Management 00783510887308
8848GGFL Unity Manufacturing 00761515120569
S8848GNK Wiegmann 00786725851942

* All prices subject to change.

Begin Live Chat