8836GGVNK - Wway 8X8X36 N1 GLV STRT SC, NK

Eaton

  • $172.35 (Each)
  • $172.35 (Each)
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
8836GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8836 GGV NK
Description
Wway 8X8X36 N1 GLV STRT SC, NK
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007251 / 00782051007251
Weight per unit
20.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.35 (Each)
Resources
Images
 
 
8836GGVNK - Small Image
 
8836GGVNK - Large Image
Attachments
 
 
8836GGVNK - Specification Sheet
Other Links
 
 
8836GGVNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
36.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Product Type
3600 GLV SC Straight Section W/O Ko
extra long description
B-LINE 8836 GGV NK 3600 GLV SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 8X8X36 N1 GLV STRT SC,NK
Long Description
Eaton B-Line series wireway, 8" height, 36" length, 8" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8836 GGV NK
Brand
Eaton
GTIN
00782051007251
UPC
782051007251
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
20.32
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8836GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 8836GGVNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G NK Wireway, Thru...
  • Our Part #: 8836GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($229.28) ·
8836GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$229.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8836GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8836SW Austin Electrical Enclosures 00707353016268
8836 GGV NK Eaton B-Line 782051007251
8836GGVNK Eaton B-Line 00782051007251
3-88SW E-Box 00806101008705
8836-GSC1-NK-NP Milbank 00784572155046
F88T136GV nVent-Thermal Management 00783510887209
8836GGFL Unity Manufacturing 00761515120545
S8836GNK Wiegmann 00786725851928

* All prices subject to change.

Begin Live Chat