864RTSCNK - Encl 8X6X4 N3R PNTD SC No Ko

Eaton

  • $43.65 (Each)
  • $43.65 (Each)
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
864RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
864 RTSC NK
Description
Encl 8X6X4 N3R PNTD SC No Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 4" Length, 6" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051664881 / 00782051664881
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.65 (Each)
Resources
Images
 
 
864RTSCNK - Small Image
 
864RTSCNK - Large Image
Attachments
 
 
864RTSCNK - Specification Sheet
Other Links
 
 
864RTSCNK - Other
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
Gray
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 8.00 In Height
Descriptions
Long Description
Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 6" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Product Type
N3R SC Enc W/O Ko 8X6X4
extra long description
B-LINE 864 RTSC NK N3R SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 8X6X4 N3R PNTD SC NO KO
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 8.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
864 RTSC NK
GTIN
00782051664881
UPC
782051664881
Taxonomies, Classifications, and Categories
Type
Type 3/3R junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Application
AviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 864RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 864RTSCNK, though they may not be 100% alike.

Screw-Cover Drip-Shield Type 3R With Knockouts, 8X6X4, Gray, Steel
  • Our Part #: A8R64
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8R64
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($42.05) ·
A8R64 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 864RTSCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-864RBG Austin Electrical Enclosures 00707353036419
864 RTSC NK Eaton B-Line 00782051664881
864RTSCNK Eaton B-Line 00078205166487
864RBP E-Box 00806101025801
684-SC3R-NK Milbank 00784572157811
A8R64NK nVent-Thermal Management 00783510134839
684NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat