6A2490V012 - Cbty 6X24" 90D 12R Al VRT Os BND

Eaton

  • $1776.10 (Each)
  • $1,776.10 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A2490V012
Manufacturer
Eaton
Manufacturer's Part Number
6A-24-90VO12
Description
Cbty 6X24" 90D 12R Al VRT Os BND
Eaton B-Line Series Vertical Outside Bend, 6" H X 15" W X 24" L, Aluminum, 12" Radius, 90° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011209759 / 00781011209759
Weight per unit
8.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,776.10 (Each)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
6A2490V012 - Small Image
 
6A2490V012 - Large Image
Other Links
 
 
6A2490V012 - Other
Attachments
 
 
6A2490V012 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6X24" 90D 12R AL VRT OS BND
Product Type
6A-24-90vo12
extra long description
B-LINE 6A-24-90VO12 6A-24-90VO12
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series vertical outside bend, 6" H x 15" W x 24" L, Aluminum, 12" radius, 90° angle
Additional Information
dimensions
15.0000 IN X 24.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-24-90VO12
Brand
Eaton
GTIN
00781011209759
UPC
781011209759
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical outside bend
Packaging
Weight per each
8.1
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Classified,CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarDatacenters - Datacenters - OtherGeneration - Conventional Energy - Gas FiredWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Nuclear
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat