6660G - Wway 6X6X60 N1 PNTD SC

Eaton

  • $109.72 (Each)
  • $109.72 (Each)
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
6660G
Manufacturer
Eaton
Manufacturer's Part Number
6660 G
Description
Wway 6X6X60 N1 PNTD SC
Eaton B-Line Series Wireway, 6" Height, 60" Length, 6" Width, G Wireway, Thru Holes, 19 Top Knockouts, 19 Bottom Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051102901 / 00782051102901
Weight per unit
24.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.72 (Each)
Resources
Images
 
 
6660G - Small Image
 
6660G - Large Image
Attachments
 
 
6660G - Specification Sheet
Other Links
 
 
6660G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
16 Gauge Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Length
60.00 In
Descriptions
Product Type
6000 SC Straight Section W/ Ko
extra long description
B-LINE 6660 G 6000 SC STRAIGHT SECT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X60 N1 PNTD SC
Long Description
Eaton B-Line series wireway, 6" height, 60" length, 6" width, G wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6660 G
Brand
Eaton
GTIN
00782051102901
UPC
782051102901
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
24.14
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical P
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6660G.
Jump To:

Similar Items

Similar items are close alternatives to 6660G, though they may not be 100% alike.

Unity 6660G Lay-In Wireway, Removable Hinged Cover Type, Length: 60 In, Width: 6...
  • Our Part #: 6660G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6660G
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 2 ($206.68) ·
6660G - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.34

Each

QTY:
Each
Add
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X60, Gray, Steel
  • Our Part #: F66G60WK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F66G60WK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 2 ($242.10) ·
F66G60WK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.05

Each

QTY:
Each
Add
6000 GLV SC STRAIGHT SECTION W/ KO
  • MFR Part #: 6660 GGV
  • GTIN: 00782051007220
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6660G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6660SWGK Austin Electrical Enclosures 00707353029404
6660 G Eaton B-Line 00782051102901
6660G Eaton B-Line 00078205110299
5-66SWPKO E-Box 00806101011637
6660-GSC1 Milbank 00784572108240
F66T160GVPWK nVent-Thermal Management 00783510361990
6660G Unity Manufacturing 00761515102909
6660GFL Unity Manufacturing 00761515161418
S6660 Wiegmann 00786725354504
660SCG Wire Guard n/a
AB-6660HWGK Austin Electrical Enclosures 00707353030424
5-66HWPKO E-Box 00806101012719
6660-GHC1 Milbank 00784572108233
F66G60WK nVent-Thermal Management 00783510529901
HS665 Wiegmann 00786725610303

* All prices subject to change.

Begin Live Chat