6648GNK - Wway 6X6X48 N1 PNTD SC, NK

Eaton

  • $130.51 (Each)
  • $130.51 (Each)
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
6648GNK
Manufacturer
Eaton
Manufacturer's Part Number
6648 G NK
Description
Wway 6X6X48 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051102819 / 00782051102819
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.51 (Each)
Resources
Images
 
 
6648GNK - Small Image
 
6648GNK - Large Image
Attachments
 
 
6648GNK - Specification Sheet
Other Links
 
 
6648GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
48.00 in
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
4800 SC Straight Section W/O Ko
extra long description
B-LINE 6648 G NK 4800 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X48 N1 PNTD SC,NK
Long Description
Eaton B-Line series wireway, 6" height, 48" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6648 G NK
GTIN
00782051102819
UPC
782051102819
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Sec
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6648GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6648GNK, though they may not be 100% alike.

Unt 6648GFL N1 Flat Lid Wireway Wit
  • Our Part #: 6648GFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6648GFL
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.86) ·
6648GFL - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.86

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GGV NK Wirew...
  • Our Part #: 6648GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6648 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($107.47) ·
6648GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6648GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648SWG Austin Electrical Enclosures 00707353022863
6648 G NK Eaton B-Line 00782051102819
6648GNK Eaton B-Line 00078205110282
4-66SWP E-Box 00806101011088
CWSC648NK Hammond Manufacturing 00623980017037
6648-GSC1-NK Milbank 00784572108141
F66T148GVP nVent-Thermal Management 00783510361891
6648GFLNK Unity Manufacturing 00761515161388
S6648NK Wiegmann 00786725654413
648NKSCG Wire Guard n/a
AB-6648SWGK Austin Electrical Enclosures 00707353029374
4-66SWPKO E-Box 00806101011620
6648-GSC1 Milbank 00784572108134
F66T148GVPWK nVent-Thermal Management 00783510133078
6648GFL Unity Manufacturing 00761515161395
S6648 Wiegmann 00786725354405

* All prices subject to change.

Begin Live Chat