4DTN224ZN - BLTD Dovetail Nut

Eaton

  • $3.96 (Each)
  • $3.96 (Each)

  • $395.81 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4DTN224ZN
Manufacturer
Eaton
Manufacturer's Part Number
4DTN224ZN
Description
BLTD Dovetail Nut
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Installs With Quarter Turn, Steel, Safety Factor 3.0, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 400 LBS Pull Out Strength, 300 LBS Slip Strength, 3/8"-16 Thread Size
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
799038583127 / 00799038583127
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.96 (Each)
Carton
$3.96 (Each)
Standard Packaging
$395.81 (Per 100)
Stock Availability
Clovis
0
Lubbock
0
All Stores
0
Resources
Images
 
 
4DTN224ZN - Small Image
 
4DTN224ZN - Large Image
Attachments
 
 
4DTN224ZN - Specification Sheet
Other Links
 
 
4DTN224ZN - Other
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
DURA GREEN
Finish
Zinc Plated
Dimensions and Weight
Size
1.26 IN X 0.827 IN X 0.259 IN
Height
0.259 IN
Width
0.827 IN
Descriptions
Description
BLTD DOVETAIL NUT
Product Type
4D Dovetail Twirl-Nut, 1/4"-20 Thread, 1/4" Nut, ZN PLTD
extra long description
B-LINE 4DTN224ZN 4D DOVETAIL TWIRL-
Features
The unique design of the 4Dimension strut channel nuts can be used on multiple sides of the 4Dimension strut channel, allowing for numerous designs and applications. The 4Dimension wire wing nut and the slide-In nuts can also be used with traditional strut.
Long Description
Eaton B-Line series 4Dimension strut Channel nuts, Installs with quarter turn, Steel, Safety Factor 3.0, Dove-tail combo nut washer, Electro-plated zinc, 400 lbs pull out strength, 300 lbs slip strength, 3/8"-16 thread size
Also Known As...
Spring Nut (Strut)
Boingie Nut
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4DTN224ZN
GTIN
00799038583127
UPC
799038583127
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Strut channel nuts
Availability
Status
Inactive
Packaging
Weight per each
0.044
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat