4DSN224ZN - BLTD 1/4" Channel Nut

Eaton

  • $2.29 (Each)
  • $2.29 (Each)

  • $229.42 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
4DSN224ZN
Manufacturer
Eaton
Manufacturer's Part Number
4DSN224ZN
Description
BLTD 1/4" Channel Nut
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Steel, Dove-Tail Slide-In Nut, Used With 1/2" Bolt In Dove-Tail Side, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 330 LBS Open- 300 LBS Dove-Tail, 3/8"-16 Thread Size
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
799038583264 / 00799038583264
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$2.29 (Each)
Standard Packaging
$229.42 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
4DSN224ZN - Small Image
 
4DSN224ZN - Large Image
Attachments
 
 
4DSN224ZN - Specification Sheet
Other Links
 
 
4DSN224ZN - Other
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
Zinc Plated
Dimensions and Weight
Height
0.299 IN
Width
1.053 IN
Size
1.908 IN X 1.053 IN X 0.299 IN
Descriptions
Description
BLTD 1/4" CHANNEL NUT
Product Type
4D Slide" CHNL Nut, 1/4"-20 Thread, 1/4" Nut
extra long description
B-LINE 4DSN224ZN 4D SLIDE" CHNL NUT
Features
The unique design of the 4Dimension strut channel nuts can be used on multiple sides of the 4Dimension strut channel, allowing for numerous designs and applications. The 4Dimension wire wing nut and the slide-In nuts can also be used with traditional strut.
Long Description
Eaton B-Line series 4Dimension strut Channel nuts, Steel, Dove-tail slide-in nut, Used with 1/2" bolt in dove-tail side, Dove-tail combo nut washer, Electro-plated zinc, 330 lbs open- 300 lbs dove-tail, 3/8"-16 thread size
Also Known As...
Spring Nut (Strut)
Boingie Nut
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4DSN224ZN
GTIN
00799038583264
UPC
799038583264
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Strut channel nuts
Packaging
Weight per each
0.071
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat