4D44122ZN - BLTF Beam Clamp/Strut Strap

Eaton

  • $12.91 (Each)
  • $12.91 (Each)

  • $1,291.26 (Per 100)
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
4D44122ZN
Manufacturer
Eaton
Manufacturer's Part Number
4D44122ZN
Description
BLTF Beam Clamp/Strut Strap
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, Steel, Includes Pre-Assambled Hardware, Universal Beam Clamp, 4D22, 3/4" Beam Thickness, 3/4" Flange Width, Electro-Plated Zinc
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
799038586616 / 00799038586616
Weight per unit
1.0699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Carton
$12.91 (Each)
Resources
Images
 
 
4D44122ZN - Small Image
 
4D44122ZN - Large Image
Attachments
 
 
4D44122ZN - Specification Sheet
Other Links
 
 
4D44122ZN - Other
 
4D44122ZN - Other
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
Zinc Plated
Dimensions and Weight
Width
3.5 in
Length
4.265 IN
Size
4.265 IN X 3.5 IN X 2.68 IN
Descriptions
Product Type
BM Clamp, 3/4" Max Flange, 1 5/8" to 2" High CHNL, ZN
extra long description
B-LINE 4D441-22ZN BM CLAMP, 3/4" MA
Features
The 4Dimension strut system clamps and fittings work seamlessly with the 4Dimension channel, resulting in a lower total installed cost.The 4Dimension strut system is compatible with 90% of current B-Line series fittings and accessories, and includes universal pipe clamps, fittings and accessories.
Description
BLTF BEAM CLAMP/STRUT STRAP
Long Description
Eaton B-Line series 4Dimension strut pipe clamps and fittings, Steel, Includes pre-assambled hardware, Universal beam clamp, 4D22, 3/4" beam thickness, 3/4" flange width, Electro-plated zinc
Manufacturer Information
Manufacturers Part Number
4D44122ZN
Brand
Eaton
GTIN
00799038586616
UPC
799038586616
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut pipe clamps and fittings
Packaging
Weight per each
1.0699
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat