44LSIDE - Wway 4X4, 90D N1 Side Opn Elb

Eaton

  • $61.82 (Each)
  • $61.82 (Each)
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
44LSIDE
Manufacturer
Eaton
Manufacturer's Part Number
44 L SIDE
Description
Wway 4X4, 90D N1 Side Opn Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Side Opening, Nema 1 Rated, Galvanized Steel, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051110036 / 00782051110036
Weight per unit
2.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.82 (Each)
Resources
Attachments
 
 
44LSIDE - Specification Sheet
Images
 
 
44LSIDE - Small Image
 
44LSIDE - Large Image
Other Links
 
 
44LSIDE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Length
7.09 in
Descriptions
Description
WWAY 4X4,90D N1 SIDE OPN ELB
extra long description
B-LINE 44 L SIDE SC WIREWAY ELBOW 4
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Product Type
SC Wireway Elbow 4X4
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, side opening, NEMA 1 rated, Galvanized steel, 4" X 4"
Additional Information
dimensions
7.0900 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44LSIDE
Brand
Eaton
GTIN
00782051110036
UPC
782051110036
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway elbow fitting
Packaging
Weight per each
2.916
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Bui
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44LSIDE.
Jump To:

Cross Referenced

These items are similar to 44LSIDE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44L90G Austin Electrical Enclosures 00707353020241
44LCOMBO Eaton B-Line 00782051110029
44LSIDE Eaton B-Line 00782051110036
CWEL490 Hammond Manufacturing 00623980262185
44L90C Milbank 00784572106918
44L90S Milbank 00784572106925
F44G90E nVent-Thermal Management 00783510525200
44L Unity Manufacturing 00761515110027
L040490 Wiegmann 00786725391554
4L90S Wire Guard n/a

* All prices subject to change.

Begin Live Chat