4460HS - Wway 4X4X60 N1 QK Conn HC

Eaton

  • $73.74 (Each)
  • $73.74 (Each)
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
4460HS
Manufacturer
Eaton
Manufacturer's Part Number
4460HS
Description
Wway 4X4X60 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 4" Height, 60" Length, 4" Width, HS Wireway, Thru Holes, 19 Top Knockouts, 19 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051477979 / 00782051477979
Weight per unit
17.534 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.74 (Each)
Resources
Attachments
 
 
4460HS - Specification Sheet
Other Links
 
 
4460HS - Other
Images
 
 
4460HS - Large Image
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
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Length
60.00 In
Descriptions
Description
WWAY 4X4X60 N1 QK CONN HC
Product Type
Hinge Screw CVR Wireway, 4X4X60
extra long description
B-LINE 4460 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 60" length, 4" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
60 In
dimensions
60.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4460HS
Brand
Eaton
GTIN
00782051477979
UPC
782051477979
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
17.534
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCo
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4460HS.
Jump To:

Similar Items

Similar items are close alternatives to 4460HS, though they may not be 100% alike.

Eaton B-Line Series Wireway, 4" Height, 60" Length, 4" Width, HSNK Wireway, Thru...
  • Our Part #: 4460HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4460 HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
4460HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 4460HS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4460HWGK Austin Electrical Enclosures 00707353030035
4460 HS Eaton B-Line 00782051477979
4460HS Eaton B-Line 00078205147790
5-44HWPKO E-Box 00806101012627
CWST460 Hammond Manufacturing 00623980261850
4460-GHC1 Milbank 00784572106628
F44G60WK nVent-Thermal Management 00783510529406
4460G Unity Manufacturing 00761515101308
HS445 Wiegmann 00786725609604
460HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat