444RTSCNK - Encl 4X4X4 N3R PNTD SC, NK

Eaton

  • $49.94 (Each)
  • $49.94 (Each)
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
444RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
444 RTSC NK
Description
Encl 4X4X4 N3R PNTD SC, NK
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051444001 / 00782051444001
Weight per unit
1.892 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.94 (Each)
Resources
Images
 
 
444RTSCNK - Small Image
 
444RTSCNK - Large Image
Attachments
 
 
444RTSCNK - Specification Sheet
Other Links
 
 
444RTSCNK - Other
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
Gray
Dimensions and Weight
Size
4.00 In Width X 4.00 In Depth X 4.00 In Height
Descriptions
Description
ENCL 4X4X4 N3R PNTD SC,NK
Long Description
Eaton B-Line series Type 3/3R junction boxes, 4" height, 4" length, 4" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Product Type
N3R SC Enc W/O Ko 4X4X4
extra long description
B-LINE 444 RTSC NK N3R SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 4.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
444 RTSC NK
Brand
Eaton
GTIN
00782051444001
UPC
782051444001
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
1.892
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommer
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 444RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 444RTSCNK, though they may not be 100% alike.

Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Ne...
  • Our Part #: 444RTSC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 444 RTSC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.42) ·
444RTSC - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 444RTSCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
444RTSCNK Eaton B-Line 00782051444001
444-SC3R-NK Milbank 00784572106543
A4R44NK nVent-Thermal Management 00783510134785
444NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat