4436HS - Wway 4X4X36 N1 QK Conn HC

Eaton

  • $51.76 (Each)
  • $51.76 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4436HS
Manufacturer
Eaton
Manufacturer's Part Number
4436 HS
Description
Wway 4X4X36 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 4" Height, 36" Length, 4" Width, HS Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Hinged Cover, Nema 4X, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051477955 / 00782051477955
Weight per unit
10.501 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.76 (Each)
Resources
Images
 
 
4436HS - Small Image
 
4436HS - Large Image
Attachments
 
 
4436HS - Specification Sheet
Other Links
 
 
4436HS - Other
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
36.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X36 N1 QK CONN HC
Product Type
Hinge Screw CVR Wireway, 4X4X36
extra long description
B-LINE 4436 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 36" length, 4" width, HS wireway, Thru holes, 11 top knockouts, 11 bottom knockouts, Hinged cover, NEMA 4X, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
36 In
dimensions
36.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4436 HS
Brand
Eaton
GTIN
00782051477955
UPC
782051477955
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
10.501
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical Power
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
You must have an account to view stock levels
These alternate items can be purchased instead of 4436HS.
Jump To:

Similar Items

Similar items are close alternatives to 4436HS, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X36, Gray, Steel
  • Our Part #: F44G36WK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F44G36WK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($221.56)
F44G36WK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.39

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 4436HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4436HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.27)
4436HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.27

Each

QTY:
Each
Add
Unt 4436G N1 Hinged Cover Wireway W
  • Our Part #: 4436G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4436G
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.33)
4436G - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4436HS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4436HWGK Austin Electrical Enclosures 00707353030011
4436HS Eaton B-Line 00782051477955
3-44HWPKO E-Box 00806101012603
CWST436 Hammond Manufacturing 00623980261836
4436-GHC1 Milbank 00784572106444
F44G36WK nVent-Thermal Management 00783510529208
4436G Unity Manufacturing 00761515101100
HS443 Wiegmann 00786725609406
436HG Wire Guard n/a

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds